Beli gergaji rantai di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Stihl Chainsaw Cutting Chain (Rantai Gergaji Mesin)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp179.900

    Stihl Chainsaw Cutting Chain (Rantai Gergaji Mesin)
    Deskripsi:
    This chain is actually the blade of a chainsaw. It has a chain shape because the chainsaw uses a mechanism that continues to rotate as long as it is activated. So this chain is placed on a chainsaw mechanism called a bar. Then this thing can cut anything when turned on.
    atribut:
    • Saw Blade Model: For Cutting
  2. TEKIRO Adjustable Wrench EU Type (Kunci Inggris)
    Rating:
    98% of 100
    (9)
    Mulai

    Rp57.900

    TEKIRO Adjustable Wrench EU Type (Kunci Inggris)
    Deskripsi:
    Tekiro Kunci Inggris merupakan kunci inggris berbahan chrome vanadium yang anti karat, kuat, tidak mudah patah, serta tahan lama. Kunci ini cocok untuk membuka mur atau baut, sehingga ideal untuk melengkapi alat perkakas di rumah Anda.
  3. Stihl Chain Saw (Gergaji Mesin)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp3.399.900

    Stihl Chain Saw (Gergaji Mesin)
    Deskripsi:
    Entry-level model for cutting firewood. Now with the environmentally-friendly and economical STIHL 2-MIX engine, easy to operate with combi-level, automatic STIHL Ematic chain lubrication system for optimum lubrication of the chain.
  4. RYU Gasoline Chain Saw (Gergaji Mesin)
    Mulai

    Rp1.599.900

    RYU Gasoline Chain Saw (Gergaji Mesin)
    Deskripsi:
    - High Performance Engine- High Quality Saw Chain- Build With Filtration System- Automatic Filling Oil- Comfortable And Safety Design
    atribut:
    • Displacement (cc): 52
    • Chain Oil Supply Sistem: Automatic
    • Chain Oil Tank Cpacity (ml): 260
    • Fuel Mixing Rate: Gasoline (20:1)
    • Fuel Tank Capacity (ml): 550
    • Dimensions (cm): 49x26x28
    • Guide Bar (inch): 22
    • Maximum Cutting (rpm): 1000-8500
    • Maximum Power (kW): 1.88
    • Number of Chain: 43
    • Saw Chain (Pitch x Gauge): 0.325x0.085
    • Teeth of Spocket (TPI): 7
  5. Makita Electric Chainsaw (Gergaji Mesin)
    Mulai

    Rp3.499.900

    Makita Electric Chainsaw (Gergaji Mesin)
    atribut:
    • Cutting Board Length (inch): 16
  6. Hyundai Gasoline Chainsaw (Gergaji Mesin)
    Mulai

    Rp2.699.900

    Hyundai Gasoline Chainsaw (Gergaji Mesin)
    atribut:
    • Fuel Tank Capacity (ml): 550
    • Engine Type: Single Cylinder, 2 Stroke
    • Guide Bar Size (inch): 20 & 22
    • Saw Chain Pitch (inch): 3/8
    • Saw Chain Gauge (inch): 0.063
  7. Taffware Gergaji Mesin Cordless Chainsaw
    Rating:
    100% of 100
    (1)
    Mulai

    Rp159.900

    Taffware Gergaji Mesin Cordless Chainsaw
    Deskripsi:
    Gergaji mesin ini dibuat tanpa membutuhkan kabel atau pun bensin. Anda bisa menggunakan gergaji mesin ini menggunakan tenaga baterai. Meski menggunakan baterai, namun tenaga yang dihasilkan tidak kalah dengan gergaji mesin bertenaga bensin atau listrik
    atribut:
    • Dimensions (cm): 12x33
    • Battery: Li-ion 88 VF
    • Voltage (V): 24
    • Power (W): 800
    • Saw Guide Length (cm): 13
    • Chain Length (cm): 18
    • Chain Speed (m/s): 5
    • Material: ABS dan Metal
    • No Load Speed (rpm): 2800
  8. PRO-QUIP Chainsaw
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.899.900

    PRO-QUIP Chainsaw
    Deskripsi:
    QC6800X Chainsaw 22 InchDual Transfer Port Cylinder Lubang Knalpot Silinder GandaPembakaran Jauh Lebih SempurnaSuper EZ-Start Recoil Starter
  9. FIRMAN Gergaji Mesin Bensin
    Mulai

    Rp2.399.900

    FIRMAN Gergaji Mesin Bensin
    Deskripsi:
    FCS58XP merupakan salah satu produk mesin gergaji rantai berbahan bakar bensin 2-tak dari Firman Indonesia yang digunakan sebagai alat untuk menebang atau memotong batang pohon. Dengan listrik maksimum 2.1 KW dan kapasitas silinder 51.6 cc, mesin ini dapat membantu pekerjaan mulai dari memotong/membersihkan ranting-ranting dari hasil penebangan pohon hingga menebang pohon yang berukuran besar. Mesin ini mampu bermanuver dengan baik serta minim getaran sehingga mesin ini mudah digunakan untuk pengguna profesional maupun pengguna amatir. Handle di bagian depan mesin ini juga didesain khusus untuk memberikan kenyamanan dan keamanan pengguna karena terdapat rem yang berfungsi untuk menghentikan putaran rantai secara darurat sekaligus berguna sebagai pelindung tangan sehingga dapat meminimalisir terjadinya kecelakaan kerja. Dengan menggunakan sistem penyalaan recoil (diengkol) yang ringan dan mudah, anda tidak akan kehabisan banyak waktu dan tenaga hanya untuk menyalakan mesin ini. Selain itu, material silinder pada mesin ini terbuat dari bahan nikel yang mempunyai keunggulan yaitu titik muai yang tinggi sehingga mesin lebih tahan terhadap suhu panas dan mudah dihidupkan meskipun dalam keadaan panas. Bahan bakar yang digunakan mesin ini yaitu bensin campur dengan kapasitas 550 ml, dengan perbandingan jumlah bensin dan oli 2-tak sebesar 25:1. Dengan jumlah kapasitas bahan bakar tersebut, mesin ini dapat dioperasikan selama kurang lebih 30 menit. Dilengkapi dengan sistem pelumasan otomatis, mesin ini membutuhkan oli pelumas rantai sebanyak 260 ml untuk menjaga rantai tetap terlumasi secara terus menerus ketika sedang bekerja. Dengan membeli mesin ini, Anda akan merasakan kemudahan serta kenyamanan dalam pekerjaan menebang pohon. Selain itu, dengan kekuatan mesin gergaji rantai ini anda akan mendapatkan hasil pemotongan yang lebih maksimal dibandingkan dengan menebang pohon dengan memakai metode konvensional seperti menggunakan kapak atau gergaji tangan yang membutuhkan waktu dan tenaga yang ekstra.
    atribut:
    • Fuel Tank Capacity (ml): 550
    • Chain Oil Capacity (ml): 260
    • Cylinder Capacity (cc): 51.6
    • Maximum Electricity (kW): 2.1
  10. INGCO Chain Saw (Mesin Gergaji Nirkabel)
    Mulai

    Rp2.299.900

    INGCO Chain Saw (Mesin Gergaji Nirkabel)
    atribut:
    • Brushless Motor Voltage (V): 20
  11. Makita Chainsaw
    Mulai

    Rp3.099.900

    Makita Chainsaw
    atribut:
    • Cable Length (m): 2
    • Chain Speed (m/s): 7
    • Chain Type: 90PX
    • Current (A): 8.1
    • Guide Bar Length (mm): 300
    • Overall Length (mm): 568
    • Power Consumption (W): 770
    • Power Input (V): 100
  12. Husqvarna Engine Chain Saw
    Mulai

    Rp7.099.900

    Husqvarna Engine Chain Saw
    Deskripsi:
    -Starter rope can be pulled easily with light force and starts.-The tension of the chain can be adjusted easily without using any special tool. -Cross cutting-Cutting Wood -Bar-Saw chain-Protector-Plug Wrench-Files
    atribut:
    • Guide Bar Length (mm): 350
    • Color: Orange
    • Fuel Used: Mixed gasoline (FD class) 50:1
  13. Stihl Chainsaw Chain Breaker (Rantai Gergaji Mesin)
    Mulai

    Rp239.900

    Stihl Chainsaw Chain Breaker (Rantai Gergaji Mesin)
    atribut:
    • Guide Bar Size (inch): 20
    • Compatible for: MS 038, MS 380, MS 381, MS 382, MS 390, MS 391
    • Chain Size (inch): 3/8
    • Pitch: 36T
    • Gauge (mm): 1.6
    • Chain Type: For Splitting
    • Serial Number: 3653 000 0072
    • Series: 36 RMX 72
    • Speed Ratio (rpm): 8000
  14. BULL Gergaji Mesin
    Mulai

    Rp569.900

Daftar Harga gergaji rantai Terbaru October 2026
Deli Gasoline Chain Saw (Gergaji Elektrik)Rp1.499.900
KRISBOW Mesin Gergaji BensinRp2.799.900
Stihl Chainsaw Cutting Chain (Rantai Gergaji Mesin)Rp179.900
TEKIRO Adjustable Wrench EU Type (Kunci Inggris)Rp57.900
Stihl Chain Saw (Gergaji Mesin)Rp3.399.900
RYU Gasoline Chain Saw (Gergaji Mesin)Rp1.599.900
Makita Electric Chainsaw (Gergaji Mesin)Rp3.499.900
YamamaxPRO Mesin Chain SawRp1.399.900
Husqvarna Gergaji MesinRp5.199.900
Hyundai Gasoline Chainsaw (Gergaji Mesin)Rp2.699.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)